KIPP Indexing plungers, high, non-lockout type, without locknut Metric fine thread Steel 5.8, hardened pin, plastic grip Black oxide 5MM58575.000.005
KIPP Indexing plungers, high, non-lockout type, without locknut Metric fine thread Steel 5.8, hardened pin, plastic grip Black oxide 6MM58575.000.006
KIPP Indexing plungers, high, non-lockout type, without locknut Metric fine thread Stainless steel 1.4305, pin not hardened, plastic grip 10MM58583.000.010
KIPP Indexing plungers, high, non-lockout type, without locknut Metric fine thread Stainless steel 1.4305, hardened pin, plastic grip 10MM58579.000.010
KIPP Indexing plungers, high, non-lockout type, without locknut Metric fine thread Stainless steel 1.4305, hardened pin, plastic grip 6MM58579.000.006
KIPP Indexing plungers, high, non-lockout type, without locknut Metric fine thread Stainless steel 1.4305, pin not hardened, plastic grip 6MM58583.000.006
KIPP Indexing plungers, high, non-lockout type, without locknut Metric fine thread Steel 5.8, hardened pin, plastic grip Black oxide 8MM58575.000.008
KIPP Indexing plungers, high, non-lockout type, without locknut Metric fine thread Stainless steel 1.4305, hardened pin, plastic grip 8MM58579.000.008
KIPP Indexing plungers, high, non-lockout type, without locknut Metric fine thread Stainless steel 1.4305, pin not hardened, plastic grip 5MM58583.000.005
KIPP Indexing plungers, high, non-lockout type, without locknut Metric fine thread Stainless steel 1.4305, pin not hardened, plastic grip 8MM58583.000.008
KIPP Indexing plungers, high, non-lockout type, without locknut Metric fine thread Stainless steel 1.4305, hardened pin, plastic grip 5MM58579.000.005
KIPP Indexing plungers, high, non-lockout type, without locknut Metric fine thread Steel 5.8, hardened pin, plastic grip Black oxide 10MM58575.000.010