KIPP Indexing plungers, non-lockout type, with locknut Steel, hardened pin, plastic grip Black oxide 8MM58564.000.008
KIPP Indexing plungers, non-lockout type, with locknut Steel, hardened pin, plastic grip Black oxide 16MM58564.000.016
KIPP Indexing plungers, non-lockout type, with locknut Steel, hardened pin, plastic grip Black oxide 5MM58564.000.005
KIPP Indexing plungers, non-lockout type, with locknut Steel, hardened pin, plastic grip Black oxide 6MM58564.000.006
KIPP Indexing plungers, non-lockout type, with locknut Stainless steel 1.4305, hardened pin, plastic grip 10MM58568.000.010
KIPP Indexing plungers, non-lockout type, with locknut Steel, hardened pin, plastic grip Black oxide 12MM58564.000.012
KIPP Indexing plungers, non-lockout type, with locknut Stainless steel 1.4305, pin not hardened, plastic grip 3MM58572.000.003
KIPP Indexing plungers, non-lockout type, with locknut Stainless steel 1.4305, hardened pin, plastic grip 4MM58568.000.004
KIPP Indexing plungers, non-lockout type, with locknut Stainless steel 1.4305, pin not hardened, plastic grip 10MM58572.000.010
KIPP Indexing plungers, non-lockout type, with locknut Stainless steel 1.4305, pin not hardened, plastic grip 5MM58572.000.005
KIPP Indexing plungers, non-lockout type, with locknut Steel, hardened pin, plastic grip Black oxide 4MM58564.000.004
KIPP Indexing plungers, non-lockout type, with locknut Stainless steel 1.4305, pin not hardened, plastic grip 4MM58572.000.004
KIPP Indexing plungers, non-lockout type, with locknut Stainless steel 1.4305, pin not hardened, plastic grip 16MM58572.000.016
KIPP Indexing plungers, non-lockout type, with locknut Stainless steel 1.4305, hardened pin, plastic grip 6MM58568.000.006
KIPP Indexing plungers, non-lockout type, with locknut Stainless steel 1.4305, hardened pin, plastic grip 12MM58568.000.012
KIPP Indexing plungers, non-lockout type, with locknut Stainless steel 1.4305, hardened pin, plastic grip 5MM58568.000.005
KIPP Indexing plungers, non-lockout type, with locknut Stainless steel 1.4305, pin not hardened, plastic grip 6MM58572.000.006
KIPP Indexing plungers, non-lockout type, with locknut Steel, hardened pin, plastic grip Black oxide 10MM58564.000.010
KIPP Indexing plungers, non-lockout type, with locknut Stainless steel 1.4305, pin not hardened, plastic grip 12MM58572.000.012
KIPP Indexing plungers, non-lockout type, with locknut Stainless steel 1.4305, hardened pin, plastic grip 8MM58568.000.008