KIPP Tension levers 0 degrees, external thread Stainless steel 1.4305/plastic M12X6,0X6058015.122.060
KIPP Tension levers 0 degrees, external thread Stainless steel 1.4305/plastic M12X6,0X3058015.122.030
KIPP Tension levers 0 degrees, external thread Black Steel 5.8/plastic Plastic coated M20X7,5X9058011.200.090
KIPP Tension levers 0 degrees, external thread Black Steel 5.8/plastic Plastic coated M24X7,5X6058011.240.060
KIPP Tension levers 0 degrees, external thread Stainless steel 1.4305/plastic M8X4,5X6058015.080.060
KIPP Tension levers 0 degrees, external thread Stainless steel 1.4305/plastic M10X4,5X6058015.100.060
KIPP Tension levers 0 degrees, external thread Stainless steel 1.4305/plastic M8X4,5X4058015.080.040
KIPP Tension levers 0 degrees, external thread Stainless steel 1.4305/plastic M10X4,5X1558015.100.015
KIPP Tension levers 0 degrees, external thread Black Steel 5.8/plastic Plastic coated M10X4,5X2058011.100.020
KIPP Tension levers 0 degrees, external thread Stainless steel 1.4305/plastic M8X4,5X1558015.080.015
KIPP Tension levers 0 degrees, external thread Stainless steel 1.4305/plastic M12X5,5X4058015.121.040
KIPP Tension levers 0 degrees, external thread Black Steel 5.8/plastic Plastic coated M12X4,5X2058011.120.020
KIPP Tension levers 0 degrees, external thread Black Steel 5.8/plastic Plastic coated M10X4,5X2558011.100.025
KIPP Tension levers 0 degrees, external thread Black Steel 5.8/plastic Plastic coated M10X4,5X5058011.100.050
KIPP Tension levers 0 degrees, external thread Black Steel 5.8/plastic Plastic coated M12X5,5X2558011.121.025
KIPP Tension levers 0 degrees, external thread Stainless steel 1.4305/plastic M20X7,5X9058015.200.090
KIPP Tension levers 0 degrees, external thread Black Steel 5.8/plastic Plastic coated M16X6,0X7058011.160.070
KIPP Tension levers 0 degrees, external thread Black Steel 5.8/plastic Plastic coated M16X6,0X3058011.160.030
KIPP Tension levers 0 degrees, external thread Black Steel 5.8/plastic Plastic coated M12X5,5X6058011.121.060
KIPP Tension levers 0 degrees, external thread Stainless steel 1.4305/plastic M12X6,0X2558015.122.025