text.skipToContent text.skipToNavigation
Please note that there may be delays in processing requests on 2 May and 9 May 2025. Thank you for your understanding.

Annealed cast iron screw clamp TGK-2K clamping width 1000 mm radius 120 mm 2-com


Clamping force up to 7,000 N. Strengthened design for higher clamping force and wider opening widths. High‐quality 2‐component plastic handle. Pressure plates can be replaced by hand – no tools required. Stable profiled rail with serration. BESSEY anti‐slip system

Article number K0415.000.100
Design With rail
Quality class Other
Material Other
Chucking range (mm) 1000 - 1000
Jaw length (mm) 120
Packed per 1

Specifications

Design With rail
Quality class Other
Material Other
Chucking range (mm) 1000 - 1000
Jaw length (mm) 120
Material handle Plastic
Material jaws Malleable cast iron
With antislip facility Yes
Brand Bessey
Weight per piece (g) 4000
Commodity code 8205700000

Description

Clamping force up to 7,000 N. Strengthened design for higher clamping force and wider opening widths. High‐quality 2‐component plastic handle. Pressure plates can be replaced by hand – no tools required. Stable profiled rail with serration. BESSEY anti‐slip system

Article numbers

Article number K0415.000.100
EAN 4008158030296
UBB 500570265727
UNSPSC 31162903
Manufacturer article nr  TGK100-2K
Do not close this page. This message will disappear, when the page is fully loaded.