text.skipToContent text.skipToNavigation

3M Earmuffs Optime H520A-472-GB Green OPT2HVIZ


3M™ PELTOR™ Optime™ II Earmuffs are our innovative hearing protectors for use in loud, demanding environments including airports and construction sites, reducing noise levels up to 31 dB. These earmuffs feature sealing rings filled with a unique combination of liquid and foam providing agreeable comfort even in long-term use and improving incidence of w

Article number 4V316184
Colour Green
Weight 306.6
Adjustable Yes
Radio connection No
Folding Yes
Packed per 10
Full Box only

Specifications

Colour Green
Weight 306.6
Adjustable Yes
Radio connection No
Folding Yes
Insulation value SNR (dB) 31
Bluetooth No
Carrying type Headset
Active noise cancelling No
Replaceable cushions No
High visibility (signal colours) Yes
With radio No
Brand 3M
Model Peltor

Description

3M™ PELTOR™ Optime™ II Earmuffs are our innovative hearing protectors for use in loud, demanding environments including airports and construction sites, reducing noise levels up to 31 dB. These earmuffs feature sealing rings filled with a unique combination of liquid and foam providing agreeable comfort even in long-term use and improving incidence of wear and compliance.Get high level hearing protection that protects against even extremely low frequencies with 3M™ PELTOR™ Optime™ II Earmuffs.They’re ideal for use in loud, demanding environments with substantial industrial noise such as airports, construction sites and during agricultural work.Our earmuffs reduce noise levels up to 31 dB and have sealing rings filled with a unique combination of liquid and foam. The large space inside the cups helps reduce heat and moisture build-up, and the soft, wide cushions help decrease pressure around the ears, making them comfortable to wear for long periods. The cushions and foam inserts, available as Hygiene Kits, are easy to replace if they become worn or damaged, extending the life of the product. They’re available in headband, neckband, helmet attached and Hi-Viz green models.

Article numbers

Article number 4V316184
EAN 4046719360093
UBB 500694372219
UNSPSC 46180000
Manufacturer article nr  OPT2HVIZ
Do not close this page. This message will disappear, when the page is fully loaded.