Knipex Knife 50mm Straight 190mm LengthK1354.700.050
Knipex Punch Pliers 5mm Hole Steel 220mmK1107.070.220
Knipex Spare Blade for 94 15 215/94 35 215 Cutter Steel 15.88mm 10-PieceK1152.910.215
Knipex Vinyl Shears for 4mm 110mm 275mmK1160.200.275
Knipex Telephone Cable Shears in Blister Pack 160mmK1160.300.160
Knipex Combination Pliers Straight Tip Plastic Coated Handle Steel Polished 140mmK1160.500.140
Knipex Electrician's Shears in Blister Pack 155mmK1160.500.156
Knipex Combination Pliers Straight Tip Plastic Coated Handle Steel Polished 190mmK1160.500.190
Knipex Cable Shear 16mm 1-Component Handle 230mmK1160.600.230
Knipex Cable Cutter 20mm 1-Component Handle 200mmK1161.110.200
Knipex Cable Shear 15mm 1-Component Handle 165mmK1161.111.165
Knipex Cable Shear 32mm 2-Component Handle 250mmK1163.130.250
Knipex Cable Cutter 52mm 2-Component Handle 280mmK1163.132.280
Knipex Cable Cutter 32mm 2-Component Handle 250mmK1163.630.250
Knipex Blade for 95 31 720/95 32 060 Cable CutterK1163.930.720
Knipex Wire Rope Cutter 7mm 1-Component Handle 190mmK1166.160.190
Knipex Nibbler 2mm 2.7mm Jaw Length 280mmK1105.550.280
Knipex Blade for Sheet Metal Nibbler 17 x 3mmK1105.590.280
Knipex Mitre Shears 56mm 215mmK1152.530.215
Knipex Cable Shear 10mm 1-Component Handle 165mmK1160.500.165