text.skipToContent text.skipToNavigation

Knipex Electrician's Shears in Blister Pack 155mm


Electricians Shears Precision finish with micro-toothing for a clean, non-slip cut. cutting edge with integrated cable cutter. with plastic belt pouch. Handles with multi-component grips, glass fibre reinforced. Universal shears for electricians. Cutting edges made from stainless steel, hardness of cutting edges 56 HRC. Not suitable for cutting solid conductors. With plastic belt pouch. self-service card/blister.

Article number K1160.500.156
Design Electrician's shears
Blade Toothed
With wire cutter No
Length (mm) 155
Direction Ambidextrous
Packed per 1

Specifications

Design Electrician's shears
Blade Toothed
With wire cutter No
Length (mm) 155
Direction Ambidextrous
Material handle Other
Brand Knipex
Weight per piece (g) 110
Commodity code 82033000
Type Electrician's Shears in Blister Pack

Description

Electricians Shears Precision finish with micro-toothing for a clean, non-slip cut. cutting edge with integrated cable cutter. with plastic belt pouch. Handles with multi-component grips, glass fibre reinforced. Universal shears for electricians. Cutting edges made from stainless steel, hardness of cutting edges 56 HRC. Not suitable for cutting solid conductors. With plastic belt pouch. self-service card/blister.

Article numbers

Article number K1160.500.156
EAN 4003773077725
UBB 500625385876
UNSPSC 44121618
Manufacturer article nr  95 05 155 SB
Do not close this page. This message will disappear, when the page is fully loaded.