text.skipToContent text.skipToNavigation

Knipex Mitre Shears 56mm 215mm

Ships from supplier

Mitre Shears For crush-free cutting of plastic, rubber and soft timber sections, also for ribbon cable. Exchangeable cutting base with try square for 45°-cuts and markings for 60°-, 75°-, and 90°-cuts. With opening spring and locking device. - Blade length: 56mm

Article number K1152.530.215
Design Other
Length of blade (mm) 56
Blade Plain
With wire cutter No
Length (mm) 215
Packed per 1

Specifications

Design Other
Length of blade (mm) 56
Blade Plain
With wire cutter No
Length (mm) 215
Direction Ambidextrous
Material handle Plastic
Brand Knipex
Weight per piece (g) 439
Type Mitre Shears

Description

Mitre Shears For crush-free cutting of plastic, rubber and soft timber sections, also for ribbon cable. Exchangeable cutting base with try square for 45°-cuts and markings for 60°-, 75°-, and 90°-cuts. With opening spring and locking device. - Blade length: 56mm

Article numbers

Article number K1152.530.215
EAN 4003773046028
UBB 500500232128
UNSPSC 44121618
Manufacturer article nr  94 35 215
Do not close this page. This message will disappear, when the page is fully loaded.