text.skipToContent text.skipToNavigation

Knipex Vinyl Shears for 4mm 110mm 275mm


Vinyl Shears For cutting and shortening plastic cable ducts and other plastic materials. Special lever transmission. Very effective blade geometry. - Cutting capacities: max. 4.0- Blade length: 110mm

Article number K1160.200.275
Design Duct shears
Length of blade (mm) 110
With wire cutter No
Length (mm) 275
Direction Ambidextrous
Packed per 1

Specifications

Design Duct shears
Length of blade (mm) 110
With wire cutter No
Length (mm) 275
Direction Ambidextrous
Material handle Other
Brand Knipex
Weight per piece (g) 76
Commodity code 82033000
Type Vinyl Shears

Description

Vinyl Shears For cutting and shortening plastic cable ducts and other plastic materials. Special lever transmission. Very effective blade geometry. - Cutting capacities: max. 4.0- Blade length: 110mm

Article numbers

Article number K1160.200.275
EAN 4003773052128
UBB 500500855423
UNSPSC 44121618
Manufacturer article nr  95 02 21
Do not close this page. This message will disappear, when the page is fully loaded.