Wera Bit 810/1 Vario 810/1 05100581445.051.005
Wera Bit holder 8784 A1 A1-1/4" x 1/4"- 37mm81012.063.037
Wera Bit holder 8784 B1 B1-1/4" x 3/8"- 44mm81042.063.044
Wera Bit holder 870/4 /4 1/4X100 5021081280.050.210
Wera Bit holder 870/4 /4 3/8X50 05021581280.050.215
Wera Bit holder 890/4/1 /41 1/4X57 5257581281.052.575
WERA BITHOLDER 891 /411/4X745317581282.053.175
Wera Bit holder 899/3/1 899 /31 1/4 x 7281284.053.425
Bit holder 899/4/1 1/4 inch F 6.3 1/4 inch C 6.3 magnet, snap ring length 75 mm81284.053.455
Bit holder 899/4/1 1/4 inch F 6.3 1/4 inch C 6.3 magnet, snap ring length 50 mm81284.053.457
WERA BITHLDR 899 899/511/4X4581284.053.460
Wera Bit holder 895/4/1 53870 895/4/181286.053.870
Bit holder 895/4/1 K 1/4 inch F 6.3 1/4 inch C 6.3 quick-change chuck length 5281286.053.872
Bit holder 899/4/1 1/4 inch F 6.3 1/4 inch 1/4 inch C 6.3 magnet, snap ring leng3T309558
Wera 887/4 RR SB Rapidaptor Universal Bit Holder with Ring Magnet 1/4" Hex 57mm8L344034
Bit holder 899/4/1 S 1/4 inch F 6.3 1/4 inch 1/4 inch C 6.3 magnet, snap ring le7Z372152
Wera 897/4 R SB Rapidaptor BiTorsion Universal Bit Holder 1/4" Hex 75mm2Z816010
Wera 897/4 IMP R SB Impaktor Holder with Retaining Ring & Ring Magnet 1/4" Hex 75mm3F098819
Wera 899/4/1 S Universal Bit Holder with Strong Retaining Ring 1/4" Hex 50mm0Q025654
Wera 816 RA Ratchet Screwdriver 1/4" Hex Drive 142mm3I762366