text.skipToContent text.skipToNavigation

Wera 893/4/1 K SB Bit Holder 1/4" Tip 50mm


893/4/1 K SB Universal Bit Holder, 1/4", x 50 mmThe super-comfortable large knee pad protects during all kneeling activities. It comes in particularly handy when working on hard floors. The robust material has a pleasant cushioning quality and allows indoor and outdoor use, even in adverse weather conditions. The material also returns to its original sh

Article number 81617.073.401
Length 50
Magnetic No
Fast exchange head No
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Packed per 3
Full Box only

Specifications

Length 50
Magnetic No
Fast exchange head No
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Size machine insertion 1/4 inch
Size machine insertion (mm) 6.3
Socket holder No
Brand Wera
Model 893/4/1 K SB
Type Bit Holder

Description

893/4/1 K SB Universal Bit Holder, 1/4", x 50 mmThe super-comfortable large knee pad protects during all kneeling activities. It comes in particularly handy when working on hard floors. The robust material has a pleasant cushioning quality and allows indoor and outdoor use, even in adverse weather conditions. The material also returns to its original shape after use (memory foam). The integrated handle allows for easy portability. The knee pad is waterproof and, therefore, easy to maintain with soap and water. Width/depth/height: 480x280x20 mm, weight of the knee pad: 280 g<,br>No throat stays dry with a bottle opener with the original Kraftform handle. You will have as much fun opening bottles as you do screwdriving.<,br>The pad will impress your knee, the bottle opener will impress your hand - what a combination!

Article numbers

Article number 81617.073.401
EAN 4013288029133
UBB 241232003707
UNSPSC 27112809
Manufacturer article nr  05073401001
Do not close this page. This message will disappear, when the page is fully loaded.