text.skipToContent text.skipToNavigation

Wera 899/31 Bit Holder 1/4" Tip 72mm


899/3/1 Universal Bit Holder, 1/4", x 72 mmUniversal holder for the take-up of bits with hexagon head drive as per DIN ISO 1173-C 6.3. Stainless steel sleeve for very special corrosion protection. The retaining ring ensures an optimum fit of the tool in the holder. The strong permanent magnet holds the bits absolutely securely. 5.5 mm, suitable for powe

Article number 81284.053.425
Length (mm) 72
Magnetic Yes
Fast exchange head No
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Packed per 1

Specifications

Length (mm) 72
Magnetic Yes
Fast exchange head No
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Size machine insertion Other
Size machine insertion (mm) 5.5
Socket holder No
Brand Wera
Weight per piece (g) 30
Model 899/31
Type Bit Holder

Description

899/3/1 Universal Bit Holder, 1/4", x 72 mmUniversal holder for the take-up of bits with hexagon head drive as per DIN ISO 1173-C 6.3. Stainless steel sleeve for very special corrosion protection. The retaining ring ensures an optimum fit of the tool in the holder. The strong permanent magnet holds the bits absolutely securely. 5.5 mm, suitable for power screwdrivers with take-up as per DIN ISO 1173-B 5.5.

Article numbers

Article number 81284.053.425
EAN 4013288017659
UBB 425232112846
UNSPSC 27112809
Manufacturer article nr  05053425001
Do not close this page. This message will disappear, when the page is fully loaded.