text.skipToContent text.skipToNavigation

Wera 899/4/1 S Bit Holder 1/4" Tip 300mm


899/4/1 S Universal Bit Holder with strong retaining ring, 1/4", x 300 mmUniversal holder for the take-up of bits with hex head drive as per DIN ISO 1173-C 6.3. Stainless sleeve for special corrosion protection. The particularly strong retaining ring ensures an optimum fixing of the tool in the holder. The especially strong permanent magnet makes sure that the bits are held absolutely securely. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 1Z731434
Length (mm) 300
Magnetic Yes
Fast exchange head No
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Packed per 1

Specifications

Length (mm) 300
Magnetic Yes
Fast exchange head No
Size bit insertion 1/4 inch
Size bit insertion (mm) 6.3
Size machine insertion 1/4 inch
Size machine insertion (mm) 6.3
Socket holder No
Brand Wera
Commodity code 84661038
Model 899/4/1 S
Type Bit Holder

Description

899/4/1 S Universal Bit Holder with strong retaining ring, 1/4", x 300 mmUniversal holder for the take-up of bits with hex head drive as per DIN ISO 1173-C 6.3. Stainless sleeve for special corrosion protection. The particularly strong retaining ring ensures an optimum fixing of the tool in the holder. The especially strong permanent magnet makes sure that the bits are held absolutely securely. hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 1Z731434
EAN 4013288105325
UBB 500643512865
UNSPSC 27112809
Manufacturer article nr  05160981001
Do not close this page. This message will disappear, when the page is fully loaded.