Gedore Four-way wheel 24 x 27 x 30 x 32 LMG2505.001.770
Tyre level 38-20 length 500 mm chrome vanadium steel GEDOREG2512.000.500
Tyre level 38-24 length 610 mm chrome vanadium steel GEDOREG2512.000.610
Gedore 52 MH Spark Plug Socket with Magnet 20.8mm Hex 3/8" Square Drive 64mmG2520.000.052
Gedore Spark plug insert 53-16 mmG2519.000.053
Gedore Oil filter wrench 37G2701.001.770
Gedore Spare rubber 652-25 652-25G2713.250.001
Gedore Piston ring clamp band 1G2717.000.001
Gedore Balance weight pliers 250 mmG3072.000.250
Strap spanner 36 clamping range diameter 140 mm tape width 25 mm handle length 2G2700.000.215
Gedore Spare rubber 652-30 652-30G2713.300.001
Gedore Piston ring pliers 3-160G2719.003.160
Gedore Piston ring pliers 220 mmG2720.000.220
Gedore Piston ring clamp band 3G2717.000.003
Gedore Spare rubber 652-37 652-37G2713.370.001
Magnetic pick-up tool 640-1800 overall L 520 mm mag. head dm15 mm load-bearing cG2850.001.800
Gedore Brake saddle 643G2855.000.643
Gedore Anti-freeze tester 614G2846.000.614
Gedore Four-way wheel 28 PRVG2503.001.775
Gedore Four-way wheel 28 PRG2503.001.770