text.skipToContent text.skipToNavigation

Gedore Wheel wrench for trucks 30 x 32 mm


GEDORE vanadium steel 31CrV3, chrome-plated, Please order tommy bar 27 D separately, Please order rotary pin 27 D separately

Article number G2508.030.032
Surface protection Chromium-plated
Total length (mm) 400
Length (mm) 400
Right-angled No
Suitable for hexagonal bolts Yes
Packed per 1

Specifications

Surface protection Chromium-plated
Total length (mm) 400
Length (mm) 400
Right-angled No
Suitable for hexagonal bolts Yes
Wrench size large (mm) 32
Wrench size small (mm) 30
Head width small (mm) 44
Head width large (mm) 46
With tommy bar No
Suitable for tommy bar Yes
Wrench width 1 (mm) 30
Wrench width 2 (mm) 32
Brand Gedore

Description

GEDORE vanadium steel 31CrV3, chrome-plated, Please order tommy bar 27 D separately, Please order rotary pin 27 D separately

Article numbers

Article number G2508.030.032
EAN 4010886622599
UBB 203232949578
UNSPSC 27111714
Manufacturer article nr  6225910
Do not close this page. This message will disappear, when the page is fully loaded.