text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Gedore Spark plug insert 54-16 mm


For use in confined areas, with jointed tools 3/8" or 1/2" square drive or tommy bar Ø 8 mm, GEDORE vanadium steel 31CrV3, polished head, chrome-plated, GEDORE vanadium steel 31CrV3, heads polished, chrome-plated

Article number G2519.000.054
Surface protection Chromium-plated
Wrench width (mm) 16
Length 63.5
Connection size 1/2 inch
Brand Gedore
Packed per 1

Specifications

Surface protection Chromium-plated
Wrench width (mm) 16
Length 63.5
Connection size 1/2 inch
Brand Gedore

Description

For use in confined areas, with jointed tools 3/8" or 1/2" square drive or tommy bar Ø 8 mm, GEDORE vanadium steel 31CrV3, polished head, chrome-plated, GEDORE vanadium steel 31CrV3, heads polished, chrome-plated

Article numbers

Article number G2519.000.054
EAN 4010886636305
UBB 240183011198
UNSPSC 27111714
Manufacturer article nr  6363040
Do not close this page. This message will disappear, when the page is fully loaded.