text.skipToContent text.skipToNavigation

Gedore Four-way wheel 28 PR


With solid turned centre, for the car and truck workshop, With extra long lever arm and great range of sockets, GEDORE vanadium steel 31CrV3, chrome-plated, Dimensions: 550 x 550 mm, Dimensions: 550 x 550 mm

Article number G2503.001.770
Surface protection Chromium-plated
Weight 2.35
Total length (mm) 550
Wrench width 1 (mm) 26
Wrench width 2 (mm) 28.5
Packed per 1

Specifications

Surface protection Chromium-plated
Weight 2.35
Total length (mm) 550
Wrench width 1 (mm) 26
Wrench width 2 (mm) 28.5
Wrench width 3 (mm) 30.5
Wrench width 4 (mm) 35.5

Description

With solid turned centre, for the car and truck workshop, With extra long lever arm and great range of sockets, GEDORE vanadium steel 31CrV3, chrome-plated, Dimensions: 550 x 550 mm, Dimensions: 550 x 550 mm

Article numbers

Article number G2503.001.770
EAN 4010886622759
UBB 203120490248
UNSPSC 27111714
Manufacturer article nr  6227530
Do not close this page. This message will disappear, when the page is fully loaded.