text.skipToContent text.skipToNavigation

Trolley TREND 2.0 W745xD475xH950mm 300kg 6 drawers unloaded steel sheet PROMAT


with 6 drawers - handle - drawers with ball bearings and telescopic runners, 100% extension, each with an anti-slip mat - automatic drawer retraction - painted metal cover - divider set for 4 drawers included - lockable using built-in cylinder lock on the side with 2 keys - high-quality castors Ø 127 mm - 2 fixed and 2 swivel castors with brakes - perfo

Artikelnummer 9R475870
Width (mm) 678
Verpackt pro 1

Spezifikationen

Width (mm) 678

Beschreibung

with 6 drawers - handle - drawers with ball bearings and telescopic runners, 100% extension, each with an anti-slip mat - automatic drawer retraction - painted metal cover - divider set for 4 drawers included - lockable using built-in cylinder lock on the side with 2 keys - high-quality castors Ø 127 mm - 2 fixed and 2 swivel castors with brakes - perforated wall system on both sides (9 x 9 mm) for easy installation of accessories - continuous plastic edge protection on the sides, plastic side edge protection Overall dimensions when assembled with handle and wheels (W x D x H) 745 x 475 x 950 mm Dimensions body only (W x D x H) 678 x 459 x 781 mm Internal dimensions drawers (W x D x H) 3 x 568 x 398 x 75 mm Internal dimensions drawers (W x D x H) 3 x 568 x 398 x 154 mm Load capacity per drawer 25 kg / total static load capacity 300 kg

Artikelnummern

Artikelnummer 9R475870
EAN 4015448928850
UBB 500729863059
UNSPSC 27110000
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.