text.skipToContent text.skipToNavigation

Mini spiral flute router bit nominal diameter 5.5 mm HSS-Co8 PROMAT


Article number 4D062034
Design Spiral milling cutter
Total length (mm) 39
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 8
Number of teeth 3
Cutting material Other
Packed per 1

Specifications

Design Spiral milling cutter
Total length (mm) 39
Shaft diameter (mm) 6
Suitable for stainless steel Yes
Working length (mm) 8
Number of teeth 3
Cutting material Other
Cutting direction Right
Suitable for plunge router Yes
With shaft Yes
Diameter cutter (mm) 5.5
Brand Promat
Commodity code 82077031

Article numbers

Article number 4D062034
EAN 4015448920427
UBB 500582010913
UNSPSC 27112803
Manufacturer article nr  4000866014
Do not close this page. This message will disappear, when the page is fully loaded.