text.skipToContent text.skipToNavigation

LED spotlight NOVA 4 CONNECT 30 W 400-4000 lm IP65 SCANGRIP


highly efficient E COB LED work light with 4000 lumens for 18 V battery packs - extremely robust battery-powered work light - dimmer function - display for battery status and light output - built-in power bank - carrying handle and adjustable foot for flexible alignment and direct mounting on the SCANGRIP tripod - IP65 protection rating

Artikelnummer 0L285688
Marke ScanGrip
Warennummer 85395100
Verpackt pro 1

Spezifikationen

Marke ScanGrip
Warennummer 85395100

Beschreibung

highly efficient E COB LED work light with 4000 lumens for 18 V battery packs - extremely robust battery-powered work light - dimmer function - display for battery status and light output - built-in power bank - carrying handle and adjustable foot for flexible alignment and direct mounting on the SCANGRIP tripod - IP65 protection rating

Artikelnummern

Artikelnummer 0L285688
EAN 5708997006726
UBB 500729861566
UNSPSC 25191700
Hersteller Artikel Nr 03.6101C
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.