text.skipToContent text.skipToNavigation

KIPP Indexing plungers, short, non-lockout type, without locknut Stainless steel 1.4305, pin not hardened, plastic grip

Objednací číslo
Marke Kipp
Material Rostfreistahl
Material technisch 1.4305
Gewinde Metrisches Gewinde
Info Material: Threaded sleeve 1.4305. Indexing pin 1.4305. Mushroom knob black grey thermoplastic.Version: Indexing pin not hardened, stainless steel parts bright.Note: This article is a cost-efficient alternative to the existing indexing plungers. It is suitable for applications which require less precision. The max. tightening torque should be observed when assembling.

Specifikace

Marke Kipp
Material Rostfreistahl
Material technisch 1.4305
Gewinde Metrisches Gewinde
Info Material: Threaded sleeve 1.4305. Indexing pin 1.4305. Mushroom knob black grey thermoplastic.Version: Indexing pin not hardened, stainless steel parts bright.Note: This article is a cost-efficient alternative to the existing indexing plungers. It is suitable for applications which require less precision. The max. tightening torque should be observed when assembling.

Produktů ({0})

  Sklad Čistá cena   Přihlásit se
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.