text.skipToContent text.skipToNavigation
Wera tool fastening Fabory fasteners

Seamless assembly with Wera fastening tools

You can find Wera tools on Fabory.com. Wera tools contribute at every stage of production and repair, crafted to specified dimensions: Wera fits where others falter. Whatever the installation or repair, Wera bits unlock, like hidden keys, the potential of our Fabory fasteners. The precise fit ensures seamless assembly, less wear, and reliable connections.

Wera

Wera hex keys

The Wera hex key is a highly sought-after product. A simple and versatile tool used for tightening and loosening hex bolts and supporting fasteners. Hex keys make working with hex bolts more efficient, durable, and reliable.
The benefits of Wera Hex-Plus tools when working with hex bolts are as follows:
  • The Hex-Plus profile provides a larger contact surface in the screw head, resulting in fewer notches and minimizing the risk of screw damage ('cam-out') during use.
  • Traditional hex keys can cause wear and deformation of the screw head. Hex-Plus tools reduce the likelihood of deformation by distributing pressure more evenly.
  • Hex-Plus tools can transmit up to 20 percent more 'torque' compared to standard hex keys. This means the tool can deliver strong rotational force or torque.

 

Extensive Wera product range on Fabory.com

On Fabory.com, in addition to hex keys, you will find various other Wera tools.
Here are some examples:
  • Screwdrivers: From the smallest fastenings in electrical appliances to specialized stainless steel applications in the process industry.
  • Ratchets and sockets: Suitable for applications requiring strong torque and for solutions in tight spaces or difficult-to-reach bolts in machine construction.
  • Spanners: Another type of key, each with very unique features such as a working angle of 30° or 15°. - Hex keys: The Hex-Plus system reduces damage to bolts. A must-have in machine construction and CNC metalworking.
  • Bits: Every bit is different. Wera bits stand out for their performance and endurance. Depending on the machines and the type of application, choose the bit that suits your needs.
  • Assortments of bits: Simple, compact, and complete sets for everyone.
  • Torque tools: From the lightest possible use of controlled torque fastening in electronics (Ncm) to heavy applications in Truck, Trailer, Bodybuilding up to 1000Nm.
Wera hex key

Masters in Fasteners

Assortment

Fabory is the ideal choice for all your fastening needs. Our product portfolio includes a wide range of standard fasteners and custom solutions for various applications, complemented with C-parts.

Fabory Logic

Fabory helps you access Fasteners and C-parts and uses innovative dashboards to provide insights into your consumption, helping you reduce your TCO. Fabory Logic offers RFID, Optical-Eye, Weight Scales, and Merchandiser services.

QA/QC & Engineering

Fabory prioritises quality and reliability, strongly emphasising refined quality management and specialised control systems to support your fastener selection.

Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.