text.skipToContent text.skipToNavigation

Gedore 7212 Ring End Fitting 19mm 9 x 12mm Connection Vanadium Steel Chrome Plated 48.8mm


Forged, Chrome-vanadium steel, matt chrome-plated, With eject-pin for unlocking, Matt chrome-plated, With locking pin

Numero articolo 2B306352
Wrench width (mm)
Design Ring End Fitting
Length (mm) 48.8
Isolation protection 1000 V No
Connection size 9x12 mm
Confezionato per 1

Specifiche

Wrench width (mm) 19
Design Ring End Fitting
Length (mm) 48.8
Isolation protection 1000 V No
Connection size 9x12 mm
Cranked No
Wrench size small (mm) 19
Single wrench model Yes
Low spark model No
Height of head small (mm) 14.5
Height of head large (mm) 13
Half moon model No
Head width small (mm) 30.5
Ratcheting model No
Open model No
Rectangular mounting Yes
Brand Gedore
Commodity code 82079099
Model 7212
Type Ring End Fitting

Descrizione

Forged, Chrome-vanadium steel, matt chrome-plated, With eject-pin for unlocking, Matt chrome-plated, With locking pin

Numeri di articolo

Numero articolo 2B306352
EAN 4002805722190
UBB 500642807258
UNSPSC 27111715
Nr articolo produttore  7692820
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.