text.skipToContent text.skipToNavigation

Freezer ROFROST II R290 3/8-2 inch 10-54mm 220-230 V ROTHENBERGER


Pipe freezing systems for copper, stainless steel and steel pipes - maintenance, repair and extension work in plumbing and heating installations - plumbers can freeze heating pipes and water pipes in a future-proof, environmentally friendly and cost-saving way - particularly flexible hoses and slimmer pliers than the previous model make it easy to work in hard-to-reach places - the ROFROST app shows plumbers the minimum freezing time so that they can work safely and economically - over 20% lighter compared to the previous device

Artikelnummer 5H122338
Geeignet für Rohrdurchmesser (mm) 0.375-2
Funktionsweise Elektrisch
Mit Koffer Ja
Marke Rothenberger
Warennummer 84186900
Verpackt pro 1

Spezifikationen

Geeignet für Rohrdurchmesser (mm) 0.375-2
Funktionsweise Elektrisch
Mit Koffer Ja
Marke Rothenberger
Warennummer 84186900

Beschreibung

Pipe freezing systems for copper, stainless steel and steel pipes - maintenance, repair and extension work in plumbing and heating installations - plumbers can freeze heating pipes and water pipes in a future-proof, environmentally friendly and cost-saving way - particularly flexible hoses and slimmer pliers than the previous model make it easy to work in hard-to-reach places - the ROFROST app shows plumbers the minimum freezing time so that they can work safely and economically - over 20% lighter compared to the previous device

Artikelnummern

Artikelnummer 5H122338
EAN 4004625556184
UBB 500729838564
UNSPSC 23270000
Hersteller Artikel Nr 1500004196
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.