Food & Dairy machine building
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
Stiftschraube
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
Gewindestangen & Stiftschrauben
Stiftschraube
51270
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
Bolzen 1,25xd metrisch DIN 939 Rostfreistahl A2
Artikelnummer
Marke
Fabory
Material
Rostfreistahl
Material technisch
A2
Gewinderichtung
Rechts
Gewinde
Metrisches Gewinde
Info
ATTENTION: when ordering studs according to this DIN standard the proper designation is d x L,e.g. stud M10X70 - DIN 938, where the working length L = 70 mm and the thread length on the metal end b
m
= 12 mm. The overall length of the stud is 70 + 12 = 82 mm. The thread length on the nut end b= 26 mm.
The thread tolerance class on the metal end is Sk6 according to DIN 13-51, meaning "transition fit", which prevents loosening of the metal end of the studs during disassembly.
In case this transition fit is not wanted, add "Fo" in the designation. These studs have thread tolerance class 6g on both ends and can be supplied as specials.
Studs according to DIN 939 with a metal end ≈1,25d have many applications, but are mainly intended for use in cast iron counterparts.
Alle Spezifikationen anzeigen
Alle Varianten anzeigen
Spezifikationen & Normen
Downloads
Produktvarianten
Spezifikationen
Marke
Fabory
Material
Rostfreistahl
Material technisch
A2
Gewinderichtung
Rechts
Gewinde
Metrisches Gewinde
Info
ATTENTION: when ordering studs according to this DIN standard the proper designation is d x L,e.g. stud M10X70 - DIN 938, where the working length L = 70 mm and the thread length on the metal end b
m
= 12 mm. The overall length of the stud is 70 + 12 = 82 mm. The thread length on the nut end b= 26 mm.
The thread tolerance class on the metal end is Sk6 according to DIN 13-51, meaning "transition fit", which prevents loosening of the metal end of the studs during disassembly.
In case this transition fit is not wanted, add "Fo" in the designation. These studs have thread tolerance class 6g on both ends and can be supplied as specials.
Studs according to DIN 939 with a metal end ≈1,25d have many applications, but are mainly intended for use in cast iron counterparts.
Normen
DIN
939
NF
E25-135
Für dieses Produkt sind keine Dokumente zum Download verfügbar
Produkte ({0})
Alle Varianten anzeigen
Artikelnummer
Ihre Artikelnummer
Spezifikationen
Vorrat
Nettopreis
Preis pro
Menge
 
Vorrat
Nettopreis
Anmelden
Bisherige
Keine Ergebnisse für diese Filter
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.
Meine Kataloge
Standard
Gehen Sie zu meinen Katalogen
Bestellung fortsetzen