Sechskantmuttern DIN 934 DIN 934 Stahl Feuerverzinkt |8| ISO metrisch01500
Spiralförmige Federscheiben DIN 127b DIN 127 B Federstahl Feuerverzinkt37025
Unterlegscheiben DIN 125-1a DIN 125-1A Stahl Elektrolytisch verzinkt 140 HV38130
Sechskantmuttern DIN 934 DIN 934 Stahl Elektrolytisch verzinkt |8|01300
Sechskantschraube ISO 4017 / DIN 933 ISO 4017 / DIN 933 Stahl Elektrolytisch verzinkt 8.801210
Sechskant-Schweißmuttern DIN 929 DIN 929 Stahl Max. 0,25%C Blank14020
Senkkopfschrauben ISO 10642 Stahl Elektrolytisch verzinkt 8.807470
Spiralförmige Federscheiben DIN 127b DIN 127 B Federstahl Elektrolytisch verzinkt37020
Sechskantmuttern DIN 934 DIN 934 Rostfreistahl A455080
Sechskantschraube ISO 4017 DIN ≈933 Kunststoff Polyamid (nylon) 6.656100
Senkkopf mit Schlitz DIN 963 DIN 963 A Stahl Elektrolytisch verzinkt 4.824540
Sechskantschraube ISO 4017 DIN 933 Messing CU2/CU346010
Sechskantschraube mit Gewinde bis Kopf isometrisch Gewinde DIN 933 Stahl Feuerverzinkt 8.801410
Plain washer, large pack DIN 125-1A Stahl Elektrolytisch verzinkt 140 HV38140
Zylinderschrauben mit Torx ISO 14579 DIN 914 Stahl Blank 45H07800
Zylinderkopf mit Schlitz DIN 84 DIN 84 Stahl Elektrolytisch verzinkt 4.824520
Innensechskantschrauben mit Zylinderkopf DIN 912 DIN 912 Stahl Elektrolytisch verzinkt 8.807160
Spiralförmige Federscheiben DIN 127b DIN 127 B Stainless spring steel A4 (1.4401)55450
Senkkopfschrauben ISO 10642 Stahl Blank 010.907400
Linsenkopf mit kreuzschlitz din 7985 DIN 7985-H Stahl Elektrolytisch verzinkt 4.8 Großverpackung24660
DIN is globally recognized as the benchmark for quality and reliability in industrial products and fasteners. This German standards organization establishes extremely stringent norms that ensure products meet the highest standards in terms of durability, precision, and safety. Products that comply with DIN standards provide customers with confidence not only in their performance but also in their consistency and long lifespan. Whether for critical industrial applications or everyday use, DIN-certified products guarantee stable and reliable operation, which is essential in environments where there is no room for error. With over 34,000 standards in its portfolio, DIN plays a crucial role in upholding high standards both nationally and internationally. We take pride in our extensive range of products that meet these norms.
For us, DIN certification is synonymous with absolute reliability.
Read more about DIN certification and other norms and standards:
Leading standard | Fabory