text.skipToContent text.skipToNavigation

Hexagon socket button head screw with flange ISO 7380-2 Stainless steel A4 M6X40


Numero articolo
Diametro
Lunghezza
Driving features Hexagon socket
Head shape Button head
Material Stainless steel
Material technical A4
Thread direction Right
Confezionato per 200
Solo full box

Specifiche

Diametro M6
Lunghezza 40 mm
Driving features Hexagon socket
Head shape Button head
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Info
  • Due to the unfavourable head geometry these fasteners have reduced loadability.
  • Steel fasteners with reduced loadability are marked with a '0' preceding the property class mark, e.g. '010.9'.
  • Stainless steel fasteners with reduced loadability are either marked with a '0' preceding the property class mark, e.g. 'A2-070', or with the steel grade only, e.g. 'A2'.

Dimensioni

d-D M6
dc (max.) 13.6
Full thread if L ≤ 30
k (max.) 3.3
L (mm) 40
P 1
s 4

Standard

ISO 7380-2

Numeri di articolo

Numero articolo 55025.060.040
EAN 8715494632874
UBB 500634454697
UNSPSC 31161518

Prodotti ({0})

  Stock Prezzo netto   Iscriviti
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.