text.skipToContent text.skipToNavigation

Slip shaft with universal joint, AF series 32X275-390

Article number
Brand Fabory
L (min.) 275
L (max.) 390
Material Steel
Surface treatment Plain
Thread Metric thread

Specifications

Brand Fabory
L (min.) 275
L (max.) 390
Material Steel
Surface treatment Plain
Thread Metric thread

Dimensions

D 32

Article numbers

Article number 57400.160.275
EAN 8715492018137
UBB 500695330117
UNSPSC 31160000

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.