text.skipToContent text.skipToNavigation

Tyrolit Grinding disc 230 x 4,0 x 22,23


Enhanced economic efficiency Large selection Universal use

Article number 0V450858
Height 4
Disc diameter (mm) 230
Granulation 24
Suitable for stainless steel Yes
Suitable for steel Yes
Packed per 10
Full Box only

Specifications

Height 4
Disc diameter (mm) 230
Granulation 24
Suitable for stainless steel Yes
Suitable for steel Yes
Suitable for metal Yes
Bore diameter 22.23
Particle type Zircon corundum
Brand Tyrolit

Description

Enhanced economic efficiency Large selection Universal use

Article numbers

Article number 0V450858
EAN 9003172337609
UBB 500572174521
UNSPSC 27110000
Manufacturer article nr  233760
Do not close this page. This message will disappear, when the page is fully loaded.