text.skipToContent text.skipToNavigation

Dear Customer, please note that Fabory will be closed on May 2, 2025. Orders will be processed on the next working day – Monday, May 5. 

Tyrolit Diamond blade Clinkers;Ceramic tiles 115X1,2X22,23


Article number 2L607411
Application Cutting
Thickness (mm) 1.2
Disc diameter (mm) 115
Suitable for ceramics Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other
Packed per 1

Specifications

Application Cutting
Thickness (mm) 1.2
Disc diameter (mm) 115
Suitable for ceramics Yes
Diamond wheel Yes
Bore diameter 22.2
Particle type Other

Article numbers

Article number 2L607411
UBB 500572086915
UNSPSC 27110000
Manufacturer article nr  639559
Do not close this page. This message will disappear, when the page is fully loaded.