text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 34019884 CA46Q 150 x 1,6 x 22,23


Article number T6266.150.222
Application Cutting
Shape Cranked
Thickness (mm) 1.6
Disc diameter (mm) 150
Granulation 46
Suitable for metal Yes
Bore diameter 22.2
Packed per 15
Full Box only

Specifications

Application Cutting
Shape Cranked
Thickness (mm) 1.6
Disc diameter (mm) 150
Granulation 46
Suitable for metal Yes
Bore diameter 22.2
Particle type Ceramics
Brand Tyrolit

Article numbers

Article number T6266.150.222
EAN 9003170002578
UBB 500621692689
UNSPSC 27110000
Manufacturer article nr  34019884
Do not close this page. This message will disappear, when the page is fully loaded.