text.skipToContent text.skipToNavigation

Tyrolit Cutting wheel 115 x 1,0 x 22,23


This STANDARD cut-off wheel for the angle grinder is an economical solution for the operator for several reasons. Thanks to its particularly high chemical purity, the disc is ideal for machining various grades of stainless steel, but of course it can also be used on steel. In addition, it is comfortable to handle and offers a good standing time as well

Article number 5P707231
Application Cutting
Shape Flat
Thickness (mm) 1
Disc diameter (mm) 115
Granulation 60
Packed per 25
Full Box only

Specifications

Application Cutting
Shape Flat
Thickness (mm) 1
Disc diameter (mm) 115
Granulation 60
Suitable for metal Yes
Bore diameter 22.2
Particle type Corundum
Brand Tyrolit
Model 41

Description

This STANDARD cut-off wheel for the angle grinder is an economical solution for the operator for several reasons. Thanks to its particularly high chemical purity, the disc is ideal for machining various grades of stainless steel, but of course it can also be used on steel. In addition, it is comfortable to handle and offers a good standing time as well as easy cutting ability.

Article numbers

Article number 5P707231
EAN 9003172410067
UBB 500683339344
UNSPSC 27112700
Manufacturer article nr  34332830
Do not close this page. This message will disappear, when the page is fully loaded.