text.skipToContent text.skipToNavigation

Stahlwille Calibrating square drive unit f.735/5 L.27,6mm


without a ball or pin (so not suitable for bolt tightening)optimum measuring results during calibration thanks to reduced lateral forces

Article number G0675.001.003
Total length (mm)
Design Square fitting
Type of accessories/components Other
Holding fixture 3/8 inch
Connection size 3/8 inch
Packed per 1

Specifications

Total length (mm) 27.6
Design Square fitting
Type of accessories/components Other
Holding fixture 3/8 inch
Connection size 3/8 inch
Accessories Yes
Part No
Brand Stahlwille
Type 70 VK 3

Description

without a ball or pin (so not suitable for bolt tightening)optimum measuring results during calibration thanks to reduced lateral forces

Article numbers

Article number G0675.001.003
EAN 4018754192311
UBB 500574812318
UNSPSC 27111715
Manufacturer article nr  59011003
Do not close this page. This message will disappear, when the page is fully loaded.