text.skipToContent text.skipToNavigation

Gedore 299 Plug Wrench 5.5-18mm Jaw


GEDORE vanadium steel 31CrV3, chrome-plated, 5 square sizes: 8.7, 9.5, 10.5, 11.5, 13 mm, 4 tapered sizes: 6.8-8.7, 10.5-13, 15.2-18, 16.5-19 mm, One screwdriver blade: 5.5 x 18 mm, Screwdriver blade 5.5x18 mm

Article number G2171.000.220
Design Other
Surface protection Chromium-plated
Length (mm) 220
Brand Gedore
Weight per piece (g) 450
Packed per 1

Specifications

Design Other
Surface protection Chromium-plated
Length (mm) 220
Brand Gedore
Weight per piece (g) 450
Model 299
Type Plug Wrench

Description

GEDORE vanadium steel 31CrV3, chrome-plated, 5 square sizes: 8.7, 9.5, 10.5, 11.5, 13 mm, 4 tapered sizes: 6.8-8.7, 10.5-13, 15.2-18, 16.5-19 mm, One screwdriver blade: 5.5 x 18 mm, Screwdriver blade 5.5x18 mm

Article numbers

Article number G2171.000.220
EAN 4010886646458
UBB 240120080413
UNSPSC 27111729
Manufacturer article nr  6464580
Do not close this page. This message will disappear, when the page is fully loaded.