text.skipToContent text.skipToNavigation

Facom MIDGET Open End Wrench 13mm Chrome Plated 120mm Length


"Midget" open end wrenches: short shank and slim heads for manoeuvrability in confined spaces. Heads hinged at 15° and 75° allow to intervene on nuts inaccessible with a standard wrench. Metric sizes: 3.2 to 17 mm. Presentation: satin chrome finish.

Article number 9H355803
Surface protection Chromium-plated
Length (mm) 120
Isolation protection 1000 V No
Wrench size large (mm) 13
Wrench size small (mm) 13
Packed per 1

Specifications

Surface protection Chromium-plated
Length (mm) 120
Isolation protection 1000 V No
Wrench size large (mm) 13
Wrench size small (mm) 13
Single wrench model No
Low spark model No
Wrench size small (inch) 1/2 inch
Wrench size large (inch) 1/2 inch
Head width small (mm) 27
Head width large (mm) 27
With tommy bar No
Suitable for tommy bar No
Right-angled wrench model No
Tapered handle No
Brand Facom
Model MIDGET
Type Open End Wrench

Description

"Midget" open end wrenches: short shank and slim heads for manoeuvrability in confined spaces. Heads hinged at 15° and 75° allow to intervene on nuts inaccessible with a standard wrench. Metric sizes: 3.2 to 17 mm. Presentation: satin chrome finish.

Article numbers

Article number 9H355803
EAN 3148510981307
UBB 500638244086
UNSPSC 27111726
Manufacturer article nr  34.13
Do not close this page. This message will disappear, when the page is fully loaded.