text.skipToContent text.skipToNavigation

Brady SafeKey Nylon Lockout Padlocks


Stay ahead of technology. Brady SafeKey Lockout Padlocks, exclusively from Brady, provide ultimate key precision and advanced key security in your lockout program. Demand is growing for more unique key possibilities in lockout tagout – with SafeKey padlocks you get up to 700% more key codes than traditional safety padlocks. Patent-pending linear lock de

Article number 4X828489
Colour Black
Suitable for exterior use Yes
Shackle width (mm) 33.02
Shackle diameter (mm) 6.35
Lock width (mm) 38
Packed per 1

Specifications

Colour Black
Suitable for exterior use Yes
Shackle width (mm) 33.02
Shackle diameter (mm) 6.35
Lock width (mm) 38
Number of keys 1
Material lock case Other
Shackle height (mm) 38.1
Material (lock) shackle Steel
Discus model No
Lock thickness (mm) 19.05
With combination lock No
Keyed alike No
Brand Brady
Type NYL-BLK-38ST-KD

Description

Stay ahead of technology. Brady SafeKey Lockout Padlocks, exclusively from Brady, provide ultimate key precision and advanced key security in your lockout program. Demand is growing for more unique key possibilities in lockout tagout – with SafeKey padlocks you get up to 700% more key codes than traditional safety padlocks. Patent-pending linear lock design allows for more precise key cutting, giving you more unique key codes and smoother key operation. Find it fast – keys and lock bodies are color matched to help you quickly find the key for your lock. Get years of use with the low-friction locking mechanism and durable one-piece body design. Nylon padlocks with steel shackles are lightweight and durable making them ideal for general lockout applications. Keep it together – padlock is key retaining so you can keep your key and padlock together when not in use. Single keyed different padlocks are ideal for starting, or expanding, your lockout program

Article numbers

Article number 4X828489
UNSPSC 46171501
Manufacturer article nr  150234
Do not close this page. This message will disappear, when the page is fully loaded.