text.skipToContent text.skipToNavigation

Bessey Screw clamp TG40B8 40 400-80


Clamping force up to 6,000 N. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no tools required (from 80 mm throat depth). With protective caps on the clamping surfaces. Stable profiled rail with serration. BESSEY anti‐slip system (from 80 mm throat depth)

Article number K0408.000.040
Chucking range (mm) 400 - 400
Jaw length (mm) 80
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
Packed per 1

Specifications

Chucking range (mm) 400 - 400
Jaw length (mm) 80
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes
Brand Bessey

Description

Clamping force up to 6,000 N. Ergonomically shaped wood handle. Pressure plates can be replaced by hand – no tools required (from 80 mm throat depth). With protective caps on the clamping surfaces. Stable profiled rail with serration. BESSEY anti‐slip system (from 80 mm throat depth)

Article numbers

Article number K0408.000.040
EAN 4008158009254
UBB 500570264167
UNSPSC 31162903
Manufacturer article nr  TG40B8
Do not close this page. This message will disappear, when the page is fully loaded.