Wera Swivelling and reversible ratchet Zyklop Speed 1/2 inch no. of teeth 72 length 281002.000.152
Wera Pass-through ratchet Zyklop Metal push 1/2 inch 38 teeth length 281 mm6C267376
Wera Ratchet 8000 A SB SiS 1/4 x 1522I077761
Wera Lever-action reversible ratchet Zyklop Metal switch 1/4 inch 72 teeth7S771661
Wera Lever-action reversible ratchet 8006 Zyklop Hybrid C 1/2 inch 72 teeth7C168692
Wera Ratchet 8000 B-R 3/84J716527
Lever-action reversible ratchet 8006 Zyklop Hybrid Set 1/2 inch 72 teeth reverse1C562779
Wera Pass-through ratchet 8002 C Koloss All Inclusive Set 1/2 inch 30 teeth3O611988
Wera Ratchets 8100 SB HF 1 SB HF 19W580274
Wera Socket spanner set 8100 SA 12 HF Zyklop 13-part 1/4 inch width across flats 5-131B483201
Wera Socket spanner set 8100 SB VDE 1 Zyklop 17-part 3/8 inch width across flats 6-190T146497
Wera Open ended combined ratchet set 6000 Joker 8 Imperial Set 1 Set 5/16"- 3/4" 8 pieces81955.001.010
Wera Swivelling and reversible ratchet Zyklop Speed 1/4 inch no. of teeth 72 length 11H034180
Wera Bit/lever-action reversible ratchet 8001 A Zyklop 1/4 inch direct bit holder4L917199
Wera Ratchet 8000 C-R 1/24O313850
Wera Ratchet 8000 C SB SiS 1/2 Attachment4E166348
Wera Stainless steel screwdriver set 334/6 6-part slot/PH round blade 2-component81062.000.277
Wera Ratchet 8000 B B-199mm81032.000.199
Wera Ratchet 8005 27Z237317
Wera Lever-action reversible ratchet Zyklop Metal switch 1/2 inch 72 teeth5F574564