text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Ratchet 8005 2


8005 Zyklop Mini 2 Ratchet, 107 mmZyklop Mini 2 for the direct take-up of special Wera Zyklop sockets. Combines filigree design with incredible robustness. For particularly rapid screwdriving even in confined working spaces. The Zyklop Mini 2 is the preferred choice whenever fastening with a power tool or conventional hand tool is impossible due to a la

Article number 7Z237317
Insulated No
Length 107
Isolation protection 1000 V No
Material Other
Connection size 1/4 inch
Packed per 1

Specifications

Insulated No
Length 107
Isolation protection 1000 V No
Material Other
Connection size 1/4 inch
With handle Yes
Trough-feed model No
Universal joint No
Connection size (mm) 6.3
Swing back angle (°) 6
Reversible Yes
Construction ratchet No
Suitable for bits No
Extendable handle No
Suitable for sockets Yes
VDE tested No
Brand Wera

Description

8005 Zyklop Mini 2 Ratchet, 107 mmZyklop Mini 2 for the direct take-up of special Wera Zyklop sockets. Combines filigree design with incredible robustness. For particularly rapid screwdriving even in confined working spaces. The Zyklop Mini 2 is the preferred choice whenever fastening with a power tool or conventional hand tool is impossible due to a lack of space.

Article numbers

Article number 7Z237317
EAN 4013288179616
UBB 500643577629
UNSPSC 27111711
Manufacturer article nr  05003660001
Do not close this page. This message will disappear, when the page is fully loaded.