text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Ratchets 8100 SB HF 1 SB HF 1


8100 SB HF 1 Zyklop Metal Ratchet Set with switch lever, 3/8", drive, with holding function, metric, 13 pieces 1x 8004 B Zyklop Metal Ratchet with switch lever and 3/8", drive: 3/8", x 222 mm 9x 8790 HMB HF Zyklop socket with 3/8", drive with holding function: 8x29 mm, 10x29 mm, 12x29 mm, 13x29 mm, 15x29 mm, 16x29 mm, 17x29 mm, 18x29 mm, 19x29 mm 1x 879

Article number 9W580274
Packaging Bag
Connection size 3/8 inch
Heating- + sanitary mechanic set Yes
Electrician set No
Number of guiding drills 0
Packed per 1

Specifications

Packaging Bag
Connection size 3/8 inch
Heating- + sanitary mechanic set Yes
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 1
Number of socket spanners 9
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 14
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal sockets 9
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 1
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
With ratchet Yes
Brand Wera

Description

8100 SB HF 1 Zyklop Metal Ratchet Set with switch lever, 3/8", drive, with holding function, metric, 13 pieces 1x 8004 B Zyklop Metal Ratchet with switch lever and 3/8", drive: 3/8", x 222 mm 9x 8790 HMB HF Zyklop socket with 3/8", drive with holding function: 8x29 mm, 10x29 mm, 12x29 mm, 13x29 mm, 15x29 mm, 16x29 mm, 17x29 mm, 18x29 mm, 19x29 mm 1x 8794 LB Zyklop extension with free-turning sleeve, long, 3/8",: 3/8", x 200 mm 1x 8794 B Zyklop wobble extension, 3/8",: 3/8", x 76 mm 1x Nut Extractor: 43 x 14 mm 1x Hook and Loop Fastener Strip 240: 50 x 240 mmIncredibly compact set arrangement with many tools in a minimum of space. A completely new ratchet set feeling thanks to the unique textile boxes that are very robust and durable. They can be positioned upright for tidy storage on the workshop shelf. Additional surface protection due to textile outer material. Low weight and volume for simpler mobility. ",Take it easy", Tool Finder with colour coding according to sizes.

Article numbers

Article number 9W580274
EAN 4013288195081
UBB 500686638437
UNSPSC 27110000
Manufacturer article nr  05003785001
Do not close this page. This message will disappear, when the page is fully loaded.