Wera Screwdriver 334 12 x 250 11010581886
Screwdriver 335 cutting edge width 2.5 mm blade length 60 mm 2-component handle81887
Wera Screwdriver 190 i VDE SW10,0 0532581872
Wera Screwdriver 350 PH GR1/300 00871581894
Screwdriver 352 size 5 mm, blade length 100 mm 2-component handle WERA81900.050.100
Screwdriver 352 size 8 mm, blade length 150 mm 2-component handle WERA81900.080.150
Screwdriver 367 TORX size T 7, blade length 60 mm 2-component handle round blade81905.000.007
Screwdriver 367 TORX size T 20, blade length 100 mm 2-component handle round bla81905.000.020
Wera Screwdriver 355 PZ GR1/200 00931281902
Wera Screwdriver 395 SW7 02941081912
Screwdriver 367 TORX BO size T 25 BO, blade length 100 mm 2-component handle rou81906.000.025
WERA SCRWDR ZSN 378B 6,5X12511005281910.065.125
WERA SCRWDR ZSN 378B 8,0X15011005381910.080.150
Wera Screwdriver 391 SW6/160 02814881911.060.160
Wera Screwdriver 391 SW7/160 02815081911.070.160
Wera Screwdriver 391 SW8/160 02815281911.080.160
Wera Screwdriver 3334 3334 1,6 x 10,0 x 200mm81926.100.200
Wera Screwdriver 3350 PH PH0X6081927.000.060
Wera Screwdriver 3350 PH PH2X10081927.002.100
Wera Screwdriver 3355 PZ PZ1 x 8081928.001.080