text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Screwdriver 160 i cutting edge width 5.5 mm overall length 223 mm VDE insulated


160 i VDE Insulated screwdriver for slotted screws, 1 x 5.5 x 125 mmWera VDE screwdriver with multi-component Kraftform Plus handle for fast and smooth work: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. The tips of

Article number
Design Right
Insulated Yes
Total length (mm) 223
Antimagnetic No
Isolation protection 1000 V Yes
Packed per 1

Specifications

Design Right
Insulated Yes
Total length (mm) 223
Antimagnetic No
Isolation protection 1000 V Yes
Blade length (mm) 125
Blade width (mm) 5.5
Blade thickness (mm) 1
Clamp feature No
Precision model Yes
Low spark model No
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 5.5
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade No
Bulged blade No
Cap rotatable No
Surface protection blade Chromium-plated
Continuous blade No
With anti-roll protection Yes
With striking cap No
Brand Wera
Model 160 i

Description

160 i VDE Insulated screwdriver for slotted screws, 1 x 5.5 x 125 mmWera VDE screwdriver with multi-component Kraftform Plus handle for fast and smooth work: Hard handle zones for high working speeds, while soft handle zones guarantee a high torque transfer. Individually tested at 10,000 V for safe working at the approved voltage of 1,000 V. The tips of Wera Lasertip screwdrivers are microscopically roughened with laser beams. This rough surface ",bites", into the screw head and unintentional slipping is a thing of the past. ",Take it easy", tool finder with colour coding by profile and size stamping - for quick and easy identification of the required tool . The hexagon anti-roll protection avoids bits from rolling away annoyingly at the workplace.

Article numbers

Article number 81857.055.125
EAN 4013288027269
UBB 241124016668
UNSPSC 27111701
Manufacturer article nr  05006120001

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.