text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Screwdriver 391 SW8/160 028152


391 Hose clamp screwdriver, 8 x 167 mmHigh quality hose clamp screwdriver by Wera. Multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Flexible blade for reaching difficult-to-access places. Hexagonal

Article number 81911.080.160
Design Handle
Flexible Yes
Wrench width (mm) 8
Total length (mm) 265
Isolation protection 1000 V No
Packed per 1

Specifications

Design Handle
Flexible Yes
Wrench width (mm) 8
Total length (mm) 265
Isolation protection 1000 V No
Blade length (mm) 167
Shape of blade Round
Magnetic No
Suitable for hexagonal bolts Yes
Material handle Other
With tommy bar No
Suitable for tommy bar No
Wrench depth (mm) 90
With anti-roll protection Yes
VDE tested No
Brand Wera

Description

391 Hose clamp screwdriver, 8 x 167 mmHigh quality hose clamp screwdriver by Wera. Multi-component Kraftform handle for high working speeds and particularly ergonomic screwdriving. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. Flexible blade for reaching difficult-to-access places. Hexagonal anti-roll feature prevents any rolling away and handle markings make for simplified finding and sorting of the tool.

Article numbers

Article number 81911.080.160
EAN 4013288004727
UBB 203125022467
UNSPSC 27111701
Manufacturer article nr  05028152001
Do not close this page. This message will disappear, when the page is fully loaded.