Wera Hexagon key set 3950/9 Hex-Plus Imperial Stainless 1 9 Parts-3950 PKL inch81624.022.721
Wera 950/9 ES Ball End Hexagonal Key Set in Wear-Resistant Clip 1.5-10mm Chrome Plated 9-Piece4D851764
Wera 950/9 Ball End Color-Coded Hexagonal Key Set in Wear-Resistant Clip 1.5-10mm 9-Piece1X842273
Allen key set 967/9 TX 1 9-part T8-T40 with ball end plastic holder WERA1P211564
Wera 950/9 Color-Coded Hexagonal Key Set in Wear-Resistant Clip 5/64-3/8" BlackLaser 9-Piece8M308777
Wera 967/9 Multicolor Torx L-Key Set in 2-Component Magnetizer/Demagnetizer Clip T8-T40 9-Piece6J813939
Allen key set 967 SPKL 9-part T8-T40 with bore WERA9A482834
Wera 977/6 Torx Screwdriver Set 6-Piece2X094527
Wera 950/9 Ball End Hexagonal Key Set in Wear-Resistant Clip 5/64-3/8" BlackLaser 9-Piece6S489551
Wera Hexagon key 950/9 L Hex-Plus HF 1 950/9 HF 1 9 pieces8Z945150
Allen key set 950 PKL 7 -part plastic container AF 1.5–6 mm ball end long alloye5D327461
Wera 950/9 Extra Long Hexagonal Key Set in Wear-Resistant Clip 1.5-10mm Chrome Plated 9-Piece6M211441
Wera 950/7 Color-Coded Hexagonal Key Set in Wear-Resistant Clip 1.5-6mm BlackLaser 7-Piece9C842338
Wera Allen key set bicycle set 4 9-part textile bag AF 2–8 mm T10–T258M299572
Wera Hexagon key 3950 SPKL Multicolour 10 x 2241X017642
Wera Allen key set 967 SL 9-part T8-T40 colour-coded, with HF3L043848
Wera Hexagon key 967/9 TX XL HF 1 XL Set 9 pieces1E599987
Wera Hexagon offset screwdriver set 950 SPKL/9 SM HF 9-part AF 1.5-10 mm long3U014553
Wera Hexagon key 3950 SPKL Multicolour 5 x 1544E231619
Wera Hexagon key 3950 SPKL Multicolour 6,0 x 1722J917878