text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Hexagon offset screwdriver set 950 SPKL/9 SM HF 9-part AF 1.5-10 mm long


950/9 Hex-Plus Multicolour HF 1 L-key set, metric, BlackLaser, with holding function, 9 pieces 3x 950 SPKL L-key Multicolour, metric: 1.5x90 mm, 2x101 mm, 2.5x112 mm 6x 950 SPKL HF L-key Multicolour, metric, with holding function: 3x123 mm, 4x137 mm, 5x154 mm, 6x172 mm, 8x195 mm, 10x224 mmHigh quality L-key set with colour coded, convenient plastic slee

Article number 3U014553
Colour Set with several colours
Sizes (mm) 1.5 - 10
Number of keys 9
With ball head Yes
Brand Wera
Packed per 1

Specifications

Colour Set with several colours
Sizes (mm) 1.5 - 10
Number of keys 9
With ball head Yes
Brand Wera
Model 950/9

Description

950/9 Hex-Plus Multicolour HF 1 L-key set, metric, BlackLaser, with holding function, 9 pieces 3x 950 SPKL L-key Multicolour, metric: 1.5x90 mm, 2x101 mm, 2.5x112 mm 6x 950 SPKL HF L-key Multicolour, metric, with holding function: 3x123 mm, 4x137 mm, 5x154 mm, 6x172 mm, 8x195 mm, 10x224 mmHigh quality L-key set with colour coded, convenient plastic sleeve. This ensures that the tool is quickly to hand and the ergonomic and pleasant handle is easy on the hands even at low temperatures. The wear-resistant clip material ensures secure storage of the L-keys as well as simple removal. The Hex-Plus profile offers a greater contact surface in the head of the screw. The notching effect is therefore reduced to a minimum and damage to the screw head more or less eliminated. The ballpoint on the long arm allows dependable working even in difficult installation situations. The holding function holds screws securely on the tool. The BlackLaser surface treatment provides outstanding surface protection, even against corrosion, and a long service life. Laser-engraved and thereby wear-resistant size markings on the L-keys for rapid accessing.

Article numbers

Article number 3U014553
EAN 4013288188403
UBB 500678967414
UNSPSC 27110000
Manufacturer article nr  05022210001
Do not close this page. This message will disappear, when the page is fully loaded.