text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Wera Hexagon key 950/9 L Hex-Plus HF 1 950/9 HF 1 9 pieces


950/9 L Hex-Plus HF 1 L-key set, metric, chrome-plated, with holding function, 9 pieces 6x 950 L HF L-key, metric, chrome-plated, with holding function: 10x219 mm, 8x200 mm, 6x180 mm, 5x160 mm, 4x140 mm, 3x126 mm 3x 950 L-key, metric, chrome-plated: 2.5x112 mm, 2x100 mm, 1.5x90 mmSet of high-quality L-keys for hexagon socket screws with high corrosion p

Article number 8Z945150
Sizes (mm) 1.5 - 10
Number of keys 9
With ball head No
Brand Wera
Model 950/9 L
Packed per 1

Specifications

Sizes (mm) 1.5 - 10
Number of keys 9
With ball head No
Brand Wera
Model 950/9 L

Description

950/9 L Hex-Plus HF 1 L-key set, metric, chrome-plated, with holding function, 9 pieces 6x 950 L HF L-key, metric, chrome-plated, with holding function: 10x219 mm, 8x200 mm, 6x180 mm, 5x160 mm, 4x140 mm, 3x126 mm 3x 950 L-key, metric, chrome-plated: 2.5x112 mm, 2x100 mm, 1.5x90 mmSet of high-quality L-keys for hexagon socket screws with high corrosion protection and extra long lever for high power transmission and working in low positions. The Hex-Plus profile offers larger contact surfaces at the screw head. The notch effect is thereby reduced to a minimum, the destruction of the screw head almost eliminated. Tools from size 3 onwards offer a holding function through a pressed resilient ball.

Article numbers

Article number 8Z945150
EAN 4013288207227
UBB 500713656345
UNSPSC 27110000
Manufacturer article nr  05022130001
Do not close this page. This message will disappear, when the page is fully loaded.