Plain washer DIN 125-1A Steel Zinc plated 140 HV38130
Spring lock washer with rectangular ends DIN 127 B Spring steel Zinc plated37020
Plain washer DIN 125-1A Steel Plain 140 HV38100
Retaining ring for shafts - normal type DIN 471 Spring steel36000
Serrated lock washer with external teeth DIN 6798 A Spring steel Zinc plated37420
Plain washer DIN 125-1A Stainless steel A4 140 HV55420
Plain washer for bolts with heavy type spring pins DIN 7349 Steel Zinc plated 200 HV (>M16 100HV)38430
Plain washer with outside diameter ≈ 3 x nominal thread diameter DIN 9021 Steel Zinc plated38210
Shim ring DIN 988 Steel 2 K 50 Plain h=0,5mm38585
Retaining ring for bores - normal type DIN 472 Spring steel36050
Plain washer, especially for wood constructions DIN 440 R Steel Zinc plated 100 HV38240
Spring lock washer with rectangular ends DIN 127 B Stainless spring steel A1 (1.4310)51450
Plain washer DIN 125-1A Stainless steel A2 140 HV51420
Plain washer DIN 125-1A Plastic Polyamide (nylon) 6.656300
Fender washer Steel Zinc plated38400
Plain washer with outside diameter ≈ 3 x nominal thread diameter DIN 9021 Stainless steel A2 140 HV51530
Disc spring DIN 2093 Spring steel Phosphated36307
NORD-LOCK Vibration proof wedge-locking washer Steel Delta Protekt®37980
Shim ring DIN 988 Steel 2 K 50 Plain h=1,0mm38590
Retaining ring for shafts - normal type DIN 471 Stainless spring steel 1.4122 / 1.402151435