text.skipToContent
text.skipToNavigation
+31 13 5941299
Over 40 shops
Biggest offer in Europe
Specialist for more than 70 years
Login
Register
Europe
Belgium
Czech Republic
France
Hungary
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Germany
Italy
Other
Other
Other
中国
Select Language :
Dutch
French
English
Select Language :
Czech
English
Select Language :
French
English
Select Language :
Hungarian
English
Select Language :
Dutch
English
Select Language :
English
French
German
Spanish
Italian
Select Language :
Polish
English
Select Language :
Brazilian Portuguese
English
Select Language :
Romanian
English
Select Language :
Slovak
English
Select Language :
Spanish
English
Select Language :
English
Select Language :
Simplified Chinese
Select Language :
German
English
Select Language :
Italian
English
English / English
Europe
Belgium
Czech Republic
France
Hungary
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Germany
Italy
Other
Other
Other
中国
Select Language :
Dutch
French
English
Select Language :
Czech
English
Select Language :
French
English
Select Language :
Hungarian
English
Select Language :
Dutch
English
Select Language :
English
French
German
Spanish
Italian
Select Language :
Polish
English
Select Language :
Brazilian Portuguese
English
Select Language :
Romanian
English
Select Language :
Slovak
English
Select Language :
Spanish
English
Select Language :
English
Select Language :
Simplified Chinese
Select Language :
German
English
Select Language :
Italian
English
English / English
Login
Register
Hide me
Products
Menu
Fastening
Bolts
Sockets & Set screws
Nuts
Screws
Threaded rods & studbolts
Washers & rings
Anchoring products
Pins & keys
Riveting
Thread repair & inserts
Hook & eye products
Engineering parts & machine parts
Fastener assortments kits & storage systems
Hardware & systems
Systems, furniture & security fasteners
Spacers & standoffs
Machine parts
Outlet
Tools & MRO
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Automotive & fleet
Adhesives, sealants & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Technical chemicals
Hydraulics, pneumatics & plumbing
Welding, soldering & gas app.
Special offers
0
0 item
Continue Shopping
Checkout
Your shopping cart is empty
Lock washers
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Special offers
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
home
...
Washers & rings
Lock washers
37020
Spring lock washer with square ends DIN 127 B Spring steel Zinc plated
Show variants
Previous
Next
Specifications
Material
Spring steel
Surface treatment
Zinc plated
Standards
DIN
127 B
Products (26)
Show all variants
Specifications
Article number
Brand
Stock
Price per
Gross price
Net price
Quantity
Add
M2
Spring lock washer with square ends DIN 127 B Spring steel Zinc plated M2
Go to product page
37020.020.001
Fabory
-
-
-
-
-
+
Add
M2,5
Spring lock washer with square ends DIN 127 B Spring steel Zinc plated M2,5
Go to product page
37020.025.001
Fabory
-
-
-
-
-
+
Add
M2,6
Spring lock washer with square ends DIN 127 B Spring steel Zinc plated M2,6
Go to product page
37020.026.001
Fabory
-
-
-
-
-
+
Add
M3
Spring lock washer with square ends DIN 127 B Spring steel Zinc plated M3
Go to product page
37020.030.001
Fabory
-
-
-
-
-
+
Add
M3,5
Spring lock washer with square ends DIN 127 B Spring steel Zinc plated M3,5
Go to product page
37020.035.001
Fabory
-
-
-
-
-
+
Add
M4
Spring lock washer with square ends DIN 127 B Spring steel Zinc plated M4
Go to product page
37020.040.001
Fabory
-
-
-
-
-
+
Add
M5
Spring lock washer with square ends DIN 127 B Spring steel Zinc plated M5
Go to product page
37020.050.001
Fabory
-
-
-
-
-
+
Add
M6
Spring lock washer with square ends DIN 127 B Spring steel Zinc plated M6
Go to product page
37020.060.001
Fabory
-
-
-
-
-
+
Add
M7
Spring lock washer with square ends DIN 127 B Spring steel Zinc plated M7
Go to product page
37020.070.001
Fabory
-
-
-
-
-
+
Add
M8
Spring lock washer with square ends DIN 127 B Spring steel Zinc plated M8
Go to product page
37020.080.001
Fabory
-
-
-
-
-
+
Add
Show all variants
Please select
 
Stock
Net price
Signup
Previous
M2
Spring lock washer with square ends DIN 127 B Spring steel Zinc plated M2
Go to product page
-
-
M2,5
Spring lock washer with square ends DIN 127 B Spring steel Zinc plated M2,5
Go to product page
-
-
M2,6
Spring lock washer with square ends DIN 127 B Spring steel Zinc plated M2,6
Go to product page
-
-
M3
Spring lock washer with square ends DIN 127 B Spring steel Zinc plated M3
Go to product page
-
-
M3,5
Spring lock washer with square ends DIN 127 B Spring steel Zinc plated M3,5
Go to product page
-
-
M4
Spring lock washer with square ends DIN 127 B Spring steel Zinc plated M4
Go to product page
-
-
M5
Spring lock washer with square ends DIN 127 B Spring steel Zinc plated M5
Go to product page
-
-
M6
Spring lock washer with square ends DIN 127 B Spring steel Zinc plated M6
Go to product page
-
-
M7
Spring lock washer with square ends DIN 127 B Spring steel Zinc plated M7
Go to product page
-
-
M8
Spring lock washer with square ends DIN 127 B Spring steel Zinc plated M8
Go to product page
-
-
No results found for this filter.
«
1
(current)
2
3
»