text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
German
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agricultural Machinery
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic VMI
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
QA/QC & Engineering
Laboratory
3D Portal
Training
Fabory Logic CMI
BarTrack
Fabory app
RFID
MyFabory Insights
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Disc springs
All categories
Fasteners
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Chemicals & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Welding, soldering & gas equipment
Quick Search
X
Search
Reset
Home
Fasteners
Washers and Rings
Disc springs
36307
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
To shopping cart
Continue shopping
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Disc spring DIN ≈2093-A/C Spring steel Phosphated
Previous
Next
Article number
Brand
Fabory
Material
Spring steel
Surface treatment
Phosphated
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
The disc springs mentioned above acc. to ≈ DIN 2093 are suitable for general use. For more critical applications it is advised to choose disc springs from the article groups 36300, 36302, 36303 and 36450.
Group 1: t
1,25 from steel C67S
Group 2: 1,25 ≤ t ≤ 6,0 from steel 51 Cr V4 (edges of these disc springs are not machined).
F = spring force in Newton at a deflection s ≈ 0,75 h
o
(h
o
= L
o
- t).
Type A: execution heavy (D
e
/t ≈ 18).
Type B: execution medium (D
e
/t ≈ 28).
Type C: execution light (D
e
/t ≈ 40).
If the type is not mentioned, the concerning dimension is not DIN standardised.
For the calculation of disc springs, see DIN 2092.
View all specifications
View all variants
Specifications & standards
Product variants
Downloads
Specifications
Brand
Fabory
Material
Spring steel
Surface treatment
Phosphated
Info
Warning: electroplating of these products may cause hydrogen embrittlement.
The disc springs mentioned above acc. to ≈ DIN 2093 are suitable for general use. For more critical applications it is advised to choose disc springs from the article groups 36300, 36302, 36303 and 36450.
Group 1: t
1,25 from steel C67S
Group 2: 1,25 ≤ t ≤ 6,0 from steel 51 Cr V4 (edges of these disc springs are not machined).
F = spring force in Newton at a deflection s ≈ 0,75 h
o
(h
o
= L
o
- t).
Type A: execution heavy (D
e
/t ≈ 18).
Type B: execution medium (D
e
/t ≈ 28).
Type C: execution light (D
e
/t ≈ 40).
If the type is not mentioned, the concerning dimension is not DIN standardised.
For the calculation of disc springs, see DIN 2092.
For this product there are no documents available to download.
Products ({0})
Show all variants
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
 
Stock
Net price
Sign up
Previous
No results found for this filter.
For this product there are no related products available.
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering