text.skipToContent text.skipToNavigation

Dear Customer, please note that Fabory will be closed on May 2, 2025. Orders will be processed on the next working day – Monday, May 5. 

Elastomer sealing ring Stainless steel A2 22MM


Article number
Brand Fabory
Material Stainless steel
Material technical A2
Outer diameter (mm) 22
Weight per piece (g) 2.96
Commodity code 4016930090
Packed per 100
Full Box only

Specifications

Brand Fabory
Material Stainless steel
Material technical A2
Outer diameter (mm) 22
Weight per piece (g) 2.96
Commodity code 4016930090

Dimensions

d1 22
d2 6.7
s 3

Article numbers

Article number 31781.220.001
EAN 8715492964977
UBB 950356624367
UNSPSC 31161818

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.